
Lowe White Wide Plastic Ganging Clips, 2PK
Mfr # LE-3-W-WHITE-GANG-GG
Zoro # G314643631
product price: $1.79
/pk 2, $0.90/eaSold in multiples of 4 for $7.16
Key Features
Width (In.)
2.875 in
Material
Plastic
Length
0.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LE-3-W-WHITE-GANG-GG
Zoro #
G314643631
UPC #
196861044021
Country of Origin
China
Dimensions
Width (In.)
2.875 in
Length
0.625 in
Details
Material
Plastic
Color
White
Description
Take the frustration out of keeping your seating arrangement perfect with this set of 2 wide ganging clips. Thanks to these handy little pieces, you can now keep your extra wide plastic folding chairs in-line. These clips were designed to fit .75 diameter frames. Attach both clips, one at the top and one at the bottom to ensure your chairs stay where you put them. Use these clips in training rooms, lecture halls, hotels and worship centers for a uniform look.
- •Set of 2 Extra Wide Ganging Clips
- •Heavy Duty White Plastic
- •Middle Spacing: 1.125"
- •Suitable for .75" diameter frames
- •Easily attach multiple chairs together
- •Maintains even rows of seating
- •Ideal for Use with Extra Wide Chairs
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.