71in Classic White Entertainment Unit with Two Drawers
- Mfr # 397772
- Zoro # G823440271
product price:Â
$
1,115.99
/ea
Key Features
Hutch Included
No
Finish
Glossy
Height
17.72 in
Natural Variation Type
No Natural Variation
Wood Type
MDF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397772
- Zoro #
- G823440271
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Height
- 17.72 in
- Width
- 70.87 in
- Length
- 17.72 in
Details
- Hutch Included
- No
- Finish
- Glossy
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
- Bridge Included
- No
- Material
- Solid Wood
- Item
- TV Stands
- Color
- White
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
Description
A quinessential innovation, the Classic White Entertainment Unit with Two Drawers is the perfect example of form and function. At just the perfect level and crafted from mahogany wood with a semi-glossy white paint finish the table hits the vintage spot with it's flared crown moldings, moulded plinth base, bevelled drawers and antique brass cup handles. Elegantly equipped with two drawers and two shelves, it proivides an adequate amount of space to store all your media components, gadgets and even personal belongings. Cord cut-outs are placed in the open shelf to organize and manage your cords and wires. Owing to it's color, the unit can be easily synchronized with any classic chic or contemporary decor in your home. 17.72in x 70.87in x 17.72in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.