Shop HOMEROOTS
See all product information
Create Account
54in Dark Brown Wood Enclosed and Open Storage TV Stand
- Mfr # 478448
- Zoro # G923440157
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Brown
Material
Manufactured Wood
Bridge Included
No
Height
15.3 in
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478448
- Zoro #
- G923440157
- UPC #
- -
- Country of Origin
- Colombia
- Item
- TV Stands
- Color
- Dark Brown
- Material
- Manufactured Wood
- Bridge Included
- No
- Stand Type
- TV Stand
- Wood Species
- Pine
- Finish
- Natural
- Natural Variation Type
- No Natural Variation
- Assembly Required
- Full Assembly Needed
- Wood Type
- Particle Board
- Hutch Included
- No
- Capacity
- 30
Dimensions
- Height
- 15.3 in
- Width
- 53.9 in
- Length
- 22.8 in
Description
Create the ultimate blend of style, function, and design with this 54-inch dark brown wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a contemporary design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable managment to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 22.8-inch h x 53.9-inch w x 15.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.