Contemporary Chair High Back Exec Mesh Chair, Black, Adjustable Arms, 18-1/2" to 21" Height, Mesh

  • Mfr # HL-0018-GG

  • Zoro # G3629880


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-1/2" to 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-0018-GG
Zoro #
G3629880
UPC #
889142002185
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 21"
Overall Height
48-1/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Black Mesh
Item
High Back Exec Mesh Chair,Black
Material
Foam, Mesh
Frame Material
Plastic
Weight Capacity
250 lb.
Style
High Back Executive Chair

Description

High Back Exec Mesh Chair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.