Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey

  • Mfr # LF-W23-GREY-GG

  • Zoro # G3629558


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Chrome, Mesh, Metal, Plastic, Plywood
Color
Grey
Capacity
250
Backrest
Adjustable Lumbar Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-W23-GREY-GG
Zoro #
G3629558
UPC #
812581010831
Country of Origin
China

Dimensions

Seat Height Range
18-1/2" to 22-1/2"
Overall Height
42.25
Overall Width
23.75
Overall Length
24

Details

Style
Mid Back Task Chair
Material
Chrome, Mesh, Metal, Plastic, Plywood
Color
Grey
Capacity
250
Item
Mid-Back Task Chair,Gray
Backrest
Adjustable Lumbar Support
Arm Style
Fixed Arms
Caster Type
Dual Wheel
Frame Material
Metal
Weight Capacity
250 lb.
Office Chair Style
Contemporary Chair
Seat Material
Mesh
Weight
28
Finish
Chrome Metal

Description

Mid-Back Task Chair,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.