Metal Barstool, 30", Black

  • Mfr # CH-31320-30GB-BK-WD-GG

  • Zoro # G7816921


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Material
Metal, Galvanized Steel
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Seat Height Range
30-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-30GB-BK-WD-GG
Zoro #
G7816921
UPC #
889142500056
Country of Origin
China

Dimensions

Seat Height Range
30-1/4"

Details

Color
Black
Finish
Powder-Coated
Material
Metal, Galvanized Steel
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Frame Material
Metal
Seat Material
Wood
Backrest
Curved Back with Vertical Slat

Description

Metal Barstool,30In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.