Shop FLASH FURNITURE
See all product information
Create Account
Metal Contemporary Chair, 17" to 20-1/2", Fixed Arms, Black
- Mfr # GO-228S-BK-LEA-GG
- Zoro # G3611699
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Metal, Leather
Color
Black
Arm Style
Fixed Arms
Weight Capacity
250 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-228S-BK-LEA-GG
- Zoro #
- G3611699
- UPC #
- 847254009539
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Material
- Metal, Leather
- Color
- Black
- Item
- Black Mid-Back Task Chair
- Arm Style
- Fixed Arms
- Weight Capacity
- 250 lb.
- Caster Type
- Dual Wheel
- Frame Material
- Plastic
- Office Chair Style
- Contemporary Chair
- Backrest
- Adjustment Knob Adjusts the Chair's Backward
- Seat Material
- Metal
- Seat Color
- Black
- Back Color
- Black
Dimensions
- Overall Height
- 38-3/4"
- Seat Height Range
- 17" to 20-1/2"
Description
Black Mid-Back Task Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.