Office Chairs

  • Mfr # HONI2MRL2BS23TK
  • Zoro # G410997546
product price: 
$
576.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
28.75 in
Height
40 in to 43.75 in
Width
27 in
Capacity
Supports Up to 300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HONI2MRL2BS23TK
Zoro #
G410997546
UPC #
-
Country of Origin
Mexico

Dimensions

Length
28.75 in
Height
40 in to 43.75 in
Width
27 in
Arm Height From Seat
11 in
Max. Seat Height
21.75 in
Max. Seat Depth
19.5 in
Max. Seat Width
20 in
Max. Back Height
29 in
Pneumatic Seat Height Adjustment
Yes
Min. Seat Height
17.25 in
Back Height Adjustment
No
Min. Seat Depth
16.88 in
Max. Back Width
19 in

Details

Color
Black
Capacity
Supports Up to 300 lb
Weight
43.5 lb
Seat Color
Basalt
Compatible Flooring Type
Hard Flooring; High-Pile Carpet; Low-Pile Carpet
Base/Frame Color
Black
Synchronized Knee Tilt
No
Seat Surface Material Family
Vinyl
Dual-Clutch Posture Control
No
Recommended Application Area
General Office & Task
Arm Adjustability
Height; Width
Caster/Glide Details
(5) Dual-Wheel Plastic Swivel Casters
Integral Lumbar Support
No
Armrest Material
Polyurethane
Arm Type
Adjustable T-Bar
Arms Included
Yes
Variable Synchro-Tilt
No
Back Color
Charcoal
Seat Surface Material
Vinyl
Armrest Color
Black
Knee Tilt
No
Dual-Action Tilt
No
Tilt Tension/Tilt Lock
Yes
Distance Between Arms
20 in
Back Surface Material Family
Mesh
Seat Glide Mechanism
Yes
Posture Lock
No
Book Box Indicator
No
Series Name
HON® Ignition® 2.0 ReActiv
Base/Frame Material
Plastic
Back Surface Material
ReActiv Mesh
Asynchronous Control
No
Multi-Task Control
No
Seat Fill Material
Foam

Description

ReActiv mesh-back design delivers total zonal comfort with the perfect balance of the right type and right amount of support. Advanced synchro-tilt mechanism with seat slider offers a full range of reclining positions. Tilt tension controls the rate and ease of recline and the upright tilt lock secures the chair in the full upright position. Unique, back-cushion-style lumbar support is height adjustable: up and down, to provide personalized support and extra relief where you need it. Pneumatic seat height adjustment moves the seat up and down to adapt to various body heights. Adjustable arms allow you to set their height and width to best accommodate you.


  • ReActiv, low-back design—perfectly balanced support for full zonal comfort.
  • Height-adjustable, back-cushion-style lumbar support.
  • Pneumatic seat-height adjustability accommodates various body heights.
  • Synchro-tilt mechanism with seat slider for a full range of reclining positions.
  • Tilt tension controls the rate and ease of recline.
  • Upright tilt lock secures the chair in a full upright position.
  • Adjustable arms put a little extra support right where needed.

Ratings & reviews