
Metal Counter Stool, 24", Red, Caster Type: Plastic Glides
Mfr # CH-31320-24GB-RED-WD-GG
Zoro # G7816888
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
24-1/4"
Caster Type
Plastic Glides
Seat Material
Wood
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-24GB-RED-WD-GG
Zoro #
G7816888
UPC #
889142875932
Country of Origin
China
Dimensions
Seat Height Range
24-1/4"
Details
Color
Red
Caster Type
Plastic Glides
Seat Material
Wood
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Weight Capacity
500 lb.
Material
Wood, Galvanized Steel
Finish
Powder-Coated
Description
Metal Counter Stool,24In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.