
Metal Counter Stool, 24", Red, Seat Material: Wood
Mfr # CH-31320-24-RED-WD-GG
Zoro # G7816991
product price:Â $94.49
/ea
Free Shipping & Returns
Key Features
Seat Height Range
24"
Caster Type
Plastic Glides
Frame Material
Metal
Backrest
Backless
Finish
Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31320-24-RED-WD-GG
Zoro #
G7816991
UPC #
889142874225
Country of Origin
China
Dimensions
Seat Height Range
24"
Height
24.75 in
Seat Height
24 in
Details
Color
Red
Caster Type
Plastic Glides
Frame Material
Metal
Backrest
Backless
Finish
Powder-Coated
Seat Material
Wood
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
Description
Metal Counter Stool,24In.,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.