Metal Task Chair, 17" to 21-1/2", Brown

  • Mfr # BT-6181-FOOT-GG

  • Zoro # G3617113


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Metal, Vinyl
Color
Brown
Weight Capacity
150 lb.
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-6181-FOOT-GG
Zoro #
G3617113
UPC #
847254022361
Country of Origin
China

Dimensions

Seat Height Range
17" to 21-1/2"
Overall Height
35"

Details

Style
Task Chair
Material
Metal, Vinyl
Color
Brown
Weight Capacity
150 lb.
Caster Type
Dual Wheel
Frame Material
Plastic
Office Chair Style
Task Chair
Seat Material
Metal

Description

Football Low Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.