Shop FLASH FURNITURE

Midcentury Parsons Chair, Black Back, 18.5 W 27-1/2" L 39.75 H, Leather Seat

  • Mfr # BT-P-BK-LEA-GG

  • Zoro # G5031271


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
39.75
Overall Width
18.5
Overall Depth
27-1/2"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-P-BK-LEA-GG
Zoro #
G5031271
UPC #
889142224969
Country of Origin
China

Dimensions

Overall Height
39.75
Overall Width
18.5
Overall Depth
27-1/2"
Width
18-1/2"
Overall Length
27.5

Details

Item
Parsons Chair
Seat Material
Leather
Back Color
Black
Back Material
Leather
Frame Material
Wood
Backrest
Button Tufted Rolled Back
Color
Black LeatherSoft
Series
Midcentury
Weight Capacity
16
Material
Foam, Leather/Faux Leather, Plywood, Rubberwood (Parawood)
Capacity
300
Finish
Walnut Wood
Style
Accent Chair

Description

Parsons Chair,Rolled Back,Black Leather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.