Shop FLASH FURNITURE

Office Chair, 40 3/4 in H, Black

  • Mfr # GO-2286M-BK-BK-GG
  • Zoro # G901802373

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Capacity
250
Finish
Black Metal
Overall Length
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286M-BK-BK-GG
Zoro #
G901802373
UPC #
889142610274
Country of Origin
China
Style
Mid Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Color
Black LeatherSoft/Black Frame
Capacity
250
Finish
Black Metal
Weight
28
Frame Material
Metal
Item
Office Chair
Frame Color
Black
Includes Footrest
No
Back Color
Black
Adjustable Seat
Yes
Waterfall Seat
Yes
Number of Casters/Glides
5
Seat Color
Black
Number of Feet
5
Series
Whitney
Style Classification
Executive
Seat Material
Faux Leather
Adjustable Arms
No
Weight Capacity
250 lb
Assembly
Unassembled
Swivel Angle
360 Degrees
Back Material
Faux Leather
Number of Arms
2
Tilting Back
Yes
Seat Adjustments
Height
Adjustable Tilt Tension
Yes
Rolling
Yes
Standards
ANSI/BIFMA, CA 117
Swivel
Yes
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Lumbar Support
Fixed

Dimensions

Overall Length
24
Overall Height
40.75
Overall Width
23 in
Back Height
19 1/2 in
Overall Depth
24 in
Seat Thickness
3 in
Back Width
18 1/2 in
Notional Size
Standard
Seat Depth
19 in
Maximum Overall Height
40 3/4 in
Minimum Seat Height
18 1/4 in
Minimum Arm Height
25 1/2 in
Minimum Overall Height
37 in
Maximum Arm Height
29 1/2 in
Maximum Seat Height
22 1/4 in
Seat Width
19 in
Caster/Glide Diameter
2 in

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.