Office Chair, 40 3/4 in H, Black

  • Mfr # GO-2286M-BR-BK-GG
  • Zoro # G401802361
product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Capacity
250
Finish
Black Metal
Overall Height
40.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286M-BR-BK-GG
Zoro #
G401802361
UPC #
889142610083
Country of Origin
China
Style
Mid Back Executive Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic
Color
Brown LeatherSoft/Black Frame
Capacity
250
Finish
Black Metal
Weight
28
Rolling
Yes
Adjustable Arms
No
Frame Material
Metal
Back Material
Faux Leather
Standards
ANSI/BIFMA, CA 117
Number of Casters/Glides
5
Number of Feet
5
Tilt Configuration
Upright Locking Tilt
Adjustable Seat
Yes
Support Style
Frame
Number of Arms
2
Seat Material
Faux Leather
Seat Adjustments
Height
Seat Color
Brown
Style Classification
Executive
Assembly
Unassembled
Item
Office Chair
Includes Footrest
No
Tilting Back
Yes
Waterfall Seat
Yes
Back Color
Brown
Frame Color
Black
Swivel Angle
360 Degrees
Series
Whitney
Adjustable Tilt Tension
Yes
Weight Capacity
250 lb
Lumbar Support
Fixed
Swivel
Yes

Dimensions

Overall Height
40.75
Overall Width
23 in
Overall Length
24
Back Width
18 1/2 in
Seat Depth
19 in
Minimum Arm Height
25 1/2 in
Minimum Overall Height
37 in
Seat Thickness
3 in
Minimum Seat Height
18 1/4 in
Caster/Glide Diameter
2 in
Maximum Seat Height
22 1/4 in
Notional Size
Standard
Overall Depth
24 in
Seat Width
19 in
Maximum Arm Height
29 1/2 in
Back Height
19 1/2 in
Maximum Overall Height
40 3/4 in

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color Brown, Frame Color Black, Seat Thickness 3 in, Back Color Brown, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews