Office Chair, 43 in H, Gray

  • Mfr # GO-2286H-GR-GG
  • Zoro # G901802380
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
Gray LeatherSoft/Chrome Frame
Capacity
250
Overall Width
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GO-2286H-GR-GG
Zoro #
G901802380
UPC #
889142602217
Country of Origin
China
Style
High Back Executive Chair
Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
Gray LeatherSoft/Chrome Frame
Capacity
250
Weight
30
Finish
Chrome Metal
Adjustable Tilt Tension
Yes
Includes Footrest
No
Adjustable Arms
No
Seat Adjustments
Height
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Back Material
Faux Leather
Back Color
Black
Series
Whitney
Rolling
Yes
Item
Office Chair
Support Style
Frame
Seat Color
Gray
Number of Feet
5
Tilting Back
Yes
Style Classification
Executive
Standards
ANSI/BIFMA, CA 117
Waterfall Seat
Yes
Assembly
Unassembled
Lumbar Support
Fixed
Swivel
Yes
Frame Color
Gray
Tilt Configuration
Upright Locking Tilt
Frame Material
Metal
Number of Casters/Glides
5
Seat Material
Faux Leather
Number of Arms
2
Weight Capacity
250 lb

Dimensions

Overall Width
26 in
Overall Height
43
Overall Length
27
Seat Width
19 in
Overall Depth
27 in
Caster/Glide Diameter
2 in
Back Width
18 1/2 in
Notional Size
Standard
Back Height
23 in
Maximum Seat Height
22 1/4 in
Minimum Seat Height
18 1/4 in
Seat Depth
19 in
Seat Thickness
3 in
Maximum Overall Height
43 in
Minimum Arm Height
25 1/4 in
Maximum Arm Height
29 1/2 in
Minimum Overall Height
39 1/4 in

Description

Office Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 27 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 43 in, Seat Color Gray, Frame Color Gray, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews