Shop FLASH FURNITURE
See all product information
Create Account
Orange Metal Barstool with Back and Wood Seat, 30" High, PK4
- Mfr # 4-CH-31320-30GB-OR-WD-GG
- Zoro # G2794637
product price:Â
$
471.99
/pk of 4, $118.00/ea
Free Shipping & Returns
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-CH-31320-30GB-OR-WD-GG
- Zoro #
- G2794637
- UPC #
- 889142867883
- Country of Origin
- China
- Color
- Orange
- Item
- Orange Metal Barstool with Back and,PK4
Description
Orange Metal Barstool with Back and,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.