Shop All Adjustable Bar Stools
Flash Furniture
Orange Vinyl Barstool, Adj Height, Seat Height Range: 23-3/4" to31-1/2"
Mfr # CH-TC3-1002-ORG-GG
Zoro # G3619749
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 330 lb.
- Material Chrome, Foam
- Frame Material Metal
- Backrest Backless
- Seat Material Vinyl
Product Information
- Brand Flash Furniture
- MFR # CH-TC3-1002-ORG-GG
- Zoro # G3619749
- UPC # 847254066846
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-3/4" to31-1/2" |
Details
Description
Orange Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- OSBORNE WOOD PRODUCTS 2 x 5/16 2" Hanger Bolt in Hardware (925HW)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Nickel (40760195)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- Flash Furniture Adjustable Bar Stools