Oval 35" W, 72" L, 29.5" H, Laminate Top, Red

  • Mfr # BLN-6GCCHR595M-BK-GG

  • Zoro # G4604845


product price:  $1,386.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Shape
Oval
Width
35"
Length
72"
Height
29.5"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN-6GCCHR595M-BK-GG
Zoro #
G4604845
UPC #
889142515630
Country of Origin
China

Dimensions

Width
35"
Length
72"
Height
29.5"

Details

Shape
Oval
Tabletop Material
Laminate
Tabletop Color
Red
Assembled/Unassembled
Unassembled
Color
Cherry

Description

Build a dedicated space to have meetings with this conference table set that includes seating for 4. The 6' oval conference table is shaped to engage all participants for effective collaborations. Four modern office chairs with chrome finishing add a polished look to the room. Fall into comfort with the ribbed back desk chair backed by curved lumbar support and an integrated back bar to hang garments. Adjust to your desired height by raising or lowering the pneumatic adjustment lever or gently rock or recline by pulling the lever outward. The conference table has a durable melamine laminate structure designed to last for years. Finish off your conference room with a conference phone speaker, double-sided mobile white board to present details closer to participants. For larger meetings add side chairs around the conference room. No need to shop around when we've pulled together all the pieces you need. Whether you need to have regular team meetings or meet with clients this heavy-duty conference table set will help you pull off both.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.