Patio Chair
- Mfr # DHF-317-APP-WH-GG
- Zoro # G625078016
product price:Â
$
70.99
/ea
Key Features
Frame Material
Plastic
Product Type
Patio Chair
Assembly
Assembled
Seat Material
Plastic
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-317-APP-WH-GG
- Zoro #
- G625078016
- UPC #
- 0196861197437
- Country of Origin
- China
- Frame Material
- Plastic
- Item
- Patio Chair
- Product Type
- Patio Chair
- Assembly
- Assembled
- Seat Material
- Plastic
- Weight Capacity
- 300 lb
- Number of Chairs
- 1
- Back Material
- Plastic
- Number of Seating Positions
- 1
- Resistance Properties
- UV Resistant
- Chair Weight
- 16.5 lb
- Frame Color
- White
- Features
- Non-Slip PVC Floor Glides, UV Fade Resistant
Dimensions
- Chair Height
- 31 3/4 in
- Chair Width
- 19 3/4 in
- Seat Depth
- 16 in
- Chair Depth
- 20 3/4 in
- Seat Width
- 17 1/4 in
- Seat Height
- 18 1/4 in
- Back Width
- 17 3/4 in
Description
Patio Chair, Assembly Assembled, Back Width 17 3/4 in, Chair Height 31 3/4 in, Chair Weight 16.5 lb, Features Non-Slip PVC Floor Glides, UV Fade Resistant, Finish Not Applicable, Frame Color White, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color Gray, Seat Depth 16 in, Seat Height 18 1/4 in, Seat Material Plastic, Seat Width 17 1/4 in, Weight Capacity 300 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.