Queen 13" Pressure Relief Pillow Top Mattress

  • Mfr # CL-ET232-13-Q-GG

  • Zoro # G206602760


original price:  $377.99 , new price: $358.99 , 5 percent off
new price:  $358.99
/ea
Free Shipping & Returns

Key Features

Maximum User Weight
80
Color
White
Core Material
Fabric, Polyester
Overall Length
80
Overall Width
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-ET232-13-Q-GG
Zoro #
G206602760
UPC #
196861005718
Country of Origin
India

Dimensions

Overall Length
80
Overall Width
60
Overall Height
13

Details

Maximum User Weight
80
Color
White
Core Material
Fabric, Polyester
Material
Fabric, Polyester
Weight Capacity
550

Description

Not all sleep is created equal so get the restorative sleep your body requires when you add the plush, supportive feel of our Euro top mattress to your bedroom oasis. Excellent for those who struggle with any sort of back or neck pain, the Euro top mattress has the extra layer of padding stitched beneath the mattress cover rather than on top for added support and is flush with the edge for a clean look. Perfectly layered with individually wrapped pocket springs and CertiPUR-US Certified foam that is free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs, this mattress reduces motion transfer and relieves pressure points for more nights of uninterrupted sleep. With a Euro top mattress the top is flush with the sides of the mattress so you get better support around the edges. This queen-size mattress is compatible with trundle beds, platform beds and adjustable bed frames, when using with a standard bed frame a box spring or other foundation is required. Arriving compressed for easy transport to the room of your choice, this mattress in a box is ready to be enjoyed as soon as it is unpackaged but please allow 48-72 hours for full expansion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.