Shop FLASH FURNITURE

Rectangle 38 in W, 60 in L, 30 in H, Pine Wood, Pinus Glabra, Black Wash

  • Mfr # XA-F-60X38-BW-GG

  • Zoro # G808639065


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
38 in
Length
60 in
Height
30 in
Tabletop Material
Pine Wood, Pinus Glabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-60X38-BW-GG
Zoro #
G808639065
UPC #
840196334875
Country of Origin
China

Dimensions

Width
38 in
Length
60 in
Height
30 in

Details

Shape
Rectangle
Tabletop Material
Pine Wood, Pinus Glabra
Tabletop Color
Black Wash
Color
Black Wash
Weight Capacity
600 lbs

Description

Create a warm atmosphere in your dining room with this rustic solid pine farm table. You'll have no problem getting everyone around this large dining table that seats six. With its heavy-duty construction this beautiful rustic wood dining table was built to take on the daily activities of the restaurant and hospitality industry. While constructed for indoor use, our dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Make plans to spend more time at the table eating with family on this extra-large table that features a plank, solid pine top with wide apron. To keep in spotless condition use a water based cleaner and follow-up with a dry cloth. Set a simply stylish and rustic anchor in the heart of your home with our rectangular dining room table featuring solid pine construction and a beautiful rustic stain. Pair the dining table with up to six cross back chairs to complete the rustic ambiance.


  • • Rustic Style Farmhouse Dining Room Table
  • • Black Wash Finish
  • • Solid Pine Construction
  • • 1" Thick Plank Top with 4" thick apron
  • • 3.25" Thick Square Legs
  • • Base Size: 28.5"W x 50"L
  • • Table accommodates up to 6-people
  • • Spot clean with water based cleaner
  • • Designed for Commercial and Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products