Rectangle Activity Table, Plastic, Steel, Grey
Mfr # YU-YCY-098-0032-RECT-TBL-BLUE-GG
Zoro # G3624113
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
21.875
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCY-098-0032-RECT-TBL-BLUE-GG
Zoro #
G3624113
UPC #
847254078337
Country of Origin
China
Dimensions
Width
21.875
Length
26.625
Height
23.5
Depth
26-5/8"; 13-1/2"
Overall Height
23.5
Overall Width
21.88
Overall Length
26.63
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Grey
Frame Color
Blue
Frame Material
Metal
Finish
Blue Plastic
Assembled/Unassembled
Unassembled
Type
Height Adjustable Activity Table Set
Color
Blue
Material
Laminate (Table Top), Plastic
Includes
(1) Table; (2) Stackable Chairs
Surface Material
Laminate
Accessory Type
Activity Table w/2 Chairs,Blu,21"x26"
Description
Activity Table w/2 Chairs,Blu,21 In.x26 In.
- Kids Table and Chair Set with 10.5" High Seats
- Rectangle Bowtie Table: 19.125"-21.875"W x 26.625"L x 14.5-23.5"H; 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Safety Rounded Corners
- Height Adjustable Steel Legs adjust in 1" increments
- Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
- Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
- Contoured polypropylene shell
- No metal parts prevent injury to small children
- Recommended for Preschool Ages
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.