
Rectangle Activity Table, Plastic, Steel, Red
Mfr # YU-YCY-060-RECT-TBL-RED-GG
Zoro # G3635970
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
23.625
Length
47.25
Height
23.5
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCY-060-RECT-TBL-RED-GG
Zoro #
G3635970
UPC #
847254077538
Country of Origin
China
Dimensions
Width
23.625
Length
47.25
Height
23.5
Depth
47-1/4"
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Type
Height Adjustable Activity Table
Color
Red
Material
Plastic
Surface Material
Laminate
Accessory Type
Preschool Activity Table,Red w/Gray Top
Description
Preschool Activity Table, Red w/Gray Top
- Rectangle Activity Table
- 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Plastic Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 6 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.