Shop FLASH FURNITURE
See all product information
Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" W, 72" L, 30.5" H, Laminate, Red
Mfr # XU-A3072-REC-RED-H-A-CAS-GG
Zoro # G3624518
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
30.5"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-A3072-REC-RED-H-A-CAS-GG
Zoro #
G3624518
UPC #
847254080774
Country of Origin
China
Dimensions
Width
30"
Length
72"
Height
30.5"
Depth
72"
Details
Item
Actvt Table,Rect,Red,Lckng Cstrs,30"x72"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Red
Material
Laminate (Table Top)
Type
Standard Height Adjustable Leg - Activity Table
Surface Material
Laminate
Description
Actvt Table,Rect,Red,Lckng Cstrs,30 In.x72 In.
- Popular Rectangular Activity Table
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Red Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 8 Adults; 10 Children
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.