Rectangle Brn Rattan 30X96 Fold Table, 32.5" W, 67.5" L, 28.75" H, Plastic Top, Brown
Mfr # DAD-YCZ-172-GG
Zoro # G3612423
product price:Â $147.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
32.5"
Length
67.5"
Height
28.75"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAD-YCZ-172-GG
Zoro #
G3612423
UPC #
889142087540
Country of Origin
China
Dimensions
Width
32.5"
Length
67.5"
Height
28.75"
Depth
67-1/2"
Details
Item
Brn Rattan 30X96 Fold Table
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
Brown
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Color
Brown
Type
Rattan Plastic Folding Table
Description
Brn Rattan 30X96 Fold Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.