Rectangle Wal Bar Table, Rctngl w/Rnd Base, Blk Seat, Laminate Top, Wood Grain
Mfr # RSRB1020-GG
Zoro # G3641659
product price:Â $634.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
42"
Height
42"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSRB1020-GG
Zoro #
G3641659
UPC #
847254049245
Country of Origin
China
Dimensions
Width
24"
Length
42"
Height
42"
Depth
42"; 18"
Details
Item
Wal Bar Table,Rctngl w/Rnd Base,Blk Seat
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Color
Walnut Top/Black Vinyl Seat
Type
Table Set
Includes
(1) Table; (4) Ladder Back Metal Barstools
Material
Steel, Laminate (Table Top); Vinyl (Seat), Metal (Back)
Surface Material
Laminate
Description
Wal Bar Table,Rctngl w/Rnd Base,Blk Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.