Rectangle Walnut Table, Rectangle w/X-Base, 30"x60", Laminate Top, Wood Grain
Mfr # XU-WALTB-3060-T2222B-GG
Zoro # G3640423
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
60"
Height
43.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-WALTB-3060-T2222B-GG
Zoro #
G3640423
UPC #
889142007784
Country of Origin
China
Dimensions
Width
30"
Length
60"
Height
43.125"
Depth
60"
Details
Item
Walnut Table,Rectangle w/X-Base,30"x60"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Type
Break Room/Cafeteria Table
Color
Walnut
Surface Material
Laminate
Description
Walnut Table,Rectangle w/X-Base,30 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.