Round Mahogany Laminate Table w/Rnd Base, 30", Mahogany
- Mfr # XU-RD-30-MAHTB-T2222-GG
- Zoro # G3632778
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
31.125"
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-RD-30-MAHTB-T2222-GG
- Zoro #
- G3632778
- UPC #
- 889142006879
- Country of Origin
- China
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 31.125"
- Depth
- 30"
- Overall Width
- 30
- Overall Height
- 31.125
- Overall Length
- 30
Details
- Item
- Mahogany Laminate Table w/Rnd Base,30"
- Shape
- Round
- Tabletop Material
- Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
- Tabletop Color
- Mahogany
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Mahogany Laminate
- Assembled/Unassembled
- Unassembled
- Material
- Laminate (Table Top)
- Color
- Mahogany
- Type
- Break Room/Cafeteria Table
- Surface Material
- Laminate
- Weight
- 34.75
- Capacity
- 300
Description
Mahogany Laminate Table w/Rnd Base,30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.