Shop FLASH FURNITURE
See all product information
Create Account
Round 24" W, 24" L, 41" H, Metal, Grey
- Mfr # CH-51080BH-2-30CAFE-SIL-GG
- Zoro # G3604437
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51080BH-2-30CAFE-SIL-GG
- Zoro #
- G3604437
- UPC #
- 889142082118
- Country of Origin
- China
- Shape
- Round
- Tabletop Material
- Metal
- Tabletop Color
- Grey
- Frame Material
- Metal
- Finish
- Silver Powder Coat
- Assembled/Unassembled
- Unassembled
- Includes
- (1) Bar Table; (2) Cafe Stools
- Material
- Metal (Table Top), Rubber (Floor Glides)
- Color
- Silver
Dimensions
- Width
- 24"
- Length
- 24"
- Height
- 41"
Description
Complete your dining room, restaurant or patio with this chic bar table and chair set. This colorful set will add a retro-modern look to your home or eatery. Table features a smooth top and protective rubber floor glides. The stylish bistro style barstools features a curved, vertical slat back. This 3 piece table set is designed for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.
- Bar Height Table and Stool Set
- Set Includes Table and 2 Stools
- Silver Powder Coat Finish
- Designed for Indoor and Outdoor Use
- Designed for Commercial and Residential Use
- Metal Cafe Bar Table
- Top Size: 24'' Round
- 1.25'' Thick Edge Top
- Brace underneath top provides extra stability
- Protective Rubber Floor Glides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.