Round 24" W, 24" L, 41" H, Metal, Orange
Mfr # CH-51080BH-2-30CAFE-OR-GG
Zoro # G3604489
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
41"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CH-51080BH-2-30CAFE-OR-GG
Zoro #
G3604489
UPC #
889142082101
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
41"
Details
Shape
Round
Tabletop Material
Metal
Tabletop Color
Orange
Frame Material
Metal
Assembled/Unassembled
Unassembled
Includes
(1) Bar Table; (2) Cafe Stools
Material
Metal (Table Top), Rubber (Floor Glides)
Color
Orange
Description
Orange Metal Bar Set,24RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.