Round Glass Table/Silver Frame, Round, 48", 48" W, 48" L, 29.5" H, Glass, Clear

  • Mfr # XU-TBG-22-GG

  • Zoro # G6081107


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
48"
Length
48"
Height
29.5"
Tabletop Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-TBG-22-GG
Zoro #
G6081107
UPC #
889142257806
Country of Origin
China

Dimensions

Width
48"
Length
48"
Height
29.5"

Details

Item
Glass Table/Silver Frame,Round,48"
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Unassembled
Color
Clear Top/Silver Frame
Surface Material
Glass

Description

Glass Table/Silver Frame,Round,48 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.