Round Mahogany Bar Table, X-Base w/Brgndy Seats, Laminate Top, Wood Grain

  • Mfr # RSRB1026-GG

  • Zoro # G3641403


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30"
Length
30"
Height
42"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSRB1026-GG
Zoro #
G3641403
UPC #
847254049306
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
42"
Depth
30"; 18"

Details

Item
Mahogany Bar Table,X-Base w/Brgndy Seats
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Mahogany Laminate
Assembled/Unassembled
Unassembled
Includes
(1) Table; (4) Ladder Back Metal Barstools
Material
Medium Density Fiberboard, Laminate (Table Top); Vinyl (Seat), Metal (Back)
Color
Mahogany Top/Burgundy Vinyl Seat
Type
Table Set with Round Base
Surface Material
Laminate

Description

Mahogany Bar Table,X-Base w/Brgndy Seats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products