Round Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain
Mfr # RSRB1007-GG
Zoro # G3634482
product price:Â $515.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSRB1007-GG
Zoro #
G3634482
UPC #
847254049115
Country of Origin
China
Dimensions
Width
36"
Length
36"
Height
30"
Depth
36"; 17"
Details
Item
Natural Laminate Table
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Material
Metal
Finish
Natural Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top); Vinyl (Seat), Metal (Back)
Color
Natural Top/Burgundy Vinyl Seat
Includes
(1) Table; (4) Ladder Back Metal Chairs
Type
Table Set
Surface Material
Laminate
Description
Natural Lam Table,Burg Vnyl Seat,Rnd,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.