Shop FLASH FURNITURE
See all product information
Create Account
Round Natural Laminate Table, Laminate Top, Wood Grain
- Mfr # MD-0006-GG
- Zoro # G3634552
product price:Â
$
552.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
36"
Length
36"
Height
30"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD-0006-GG
- Zoro #
- G3634552
- UPC #
- 847254049504
- Country of Origin
- China
- Item
- Natural Laminate Table
- Shape
- Round
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Metal
- Finish
- Natural Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Natural
- Includes
- (1) Table; (4) Grid Back Metal Chairs
- Material
- Laminate (Table Top); Vinyl (Seat), Metal (Back)
- Type
- Table Set
- Surface Material
- Laminate
Dimensions
- Width
- 36"
- Length
- 36"
- Height
- 30"
- Depth
- 36"; 20"
Description
Natural Lam Table,Blk Vinyl Seat,Rnd,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.