Round Orange Metal Set, 30RD, 30" W, 30" L, 29.5" H, Metal Top, Orange
- Mfr # CH-51090TH-4-18CAFE-OR-GG
- Zoro # G3607401
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30"
Length
30"
Height
29.5"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-51090TH-4-18CAFE-OR-GG
- Zoro #
- G3607401
- UPC #
- 889142082019
- Country of Origin
- China
- Item
- Orange Metal Set,30RD
- Shape
- Round
- Tabletop Material
- Metal
- Tabletop Color
- Orange
- Frame Color
- Orange
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Orange
Dimensions
- Width
- 30"
- Length
- 30"
- Height
- 29.5"
Description
Orange Metal Set,30RD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.