Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66749TD
- Zoro # G523437830
product price:Â
$
1,291.99
/ea
Key Features
Shape
Circle
Model Name
Endurance(TM) 42 in Round X-Base Table
Frame Color
Tide
Overall Diameter
42 in
Tabletop Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66749TD
- Zoro #
- G523437830
- UPC #
- 819085014648
- Country of Origin
- United States
- Shape
- Circle
- Model Name
- Endurance(TM) 42 in Round X-Base Table
- Frame Color
- Tide
- Tabletop Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Includes Game Top
- No Game Top
- Product Type
- Table
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Ballast Capacity
- 100 lb
- Item
- Table
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.