Round Walnut Lmnt Table Top, Round w/Base, 24", 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain

  • Mfr # XU-RD-24-WALTB-TR18B-GG

  • Zoro # G3639708


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
24"
Length
24"
Height
43.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-RD-24-WALTB-TR18B-GG
Zoro #
G3639708
UPC #
889142007487
Country of Origin
China

Dimensions

Width
24"
Length
24"
Height
43.125"
Depth
24"

Details

Item
Walnut Lmnt Table Top,Round w/Base,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Walnut
Type
Break Room/Cafeteria Table
Surface Material
Laminate

Description

Walnut Lmnt Table Top,Round w/Base,24 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products