Round Walnut Table Top, Round w/X-Base, 24", Laminate Top, Wood Grain
Mfr # XU-RD-24-WALTB-T2222-GG
Zoro # G3640277
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
24"
Length
24"
Height
31.125"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-RD-24-WALTB-T2222-GG
Zoro #
G3640277
UPC #
889142007517
Country of Origin
China
Dimensions
Width
24"
Length
24"
Height
31.125"
Depth
24"
Details
Item
Walnut Table Top,Round w/X-Base,24"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Color
Walnut
Type
Break Room/Cafeteria Table
Material
Laminate (Table Top)
Surface Material
Laminate
Description
Walnut Table Top,Round w/X-Base,24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.