Square Walnut Table, Sqr w/X-Base, 36"W x 31.13"H, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain
- Mfr # XU-WALTB-3636-T3030-GG
- Zoro # G3640222
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
36"
Length
36"
Height
31.125"
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-WALTB-3636-T3030-GG
- Zoro #
- G3640222
- UPC #
- 889142008071
- Country of Origin
- China
Dimensions
- Width
- 36"
- Length
- 36"
- Height
- 31.125"
- Depth
- 36"
Details
- Item
- Walnut Table,Sqr w/X-Base,36"W x 31.13"H
- Shape
- Square
- Tabletop Material
- Laminate
- Tabletop Color
- Wood Grain
- Frame Color
- Black
- Frame Material
- Iron
- Finish
- Walnut Laminate
- Assembled/Unassembled
- Unassembled
- Color
- Walnut
- Material
- Laminate (Table Top)
- Type
- Break Room/Cafeteria Table
- Surface Material
- Laminate
Description
Complete your restaurant, break room or cafeteria with this table top and base configuration. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. Whether you are just starting your business or upgrading your furniture this table base will complete the look.
- Hospitality Table
- Walnut Laminate Top
- Top Size: 36''W x 36''D
- 1.125'' Thick Top with melamine core
- Black T-Mold Protective Edging
- 30'' x 30'' Table X-Base with 3'' Dia. Table Height Column
- Base Size: 30''W x 30''D x 30''H
- Easy 2-Piece Base Assembly with Single Bolt
- Top Plate Pre-Welded to Column
- Cast Iron Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.