Round Wh 32Rnd Plastic Fold Table, 31.5" W, 31.5" L, 30" H, Plastic Top, White
Mfr # DAD-YCZ-80R-GW-GG
Zoro # G3622503
product price:Â $79.89
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
31.5"
Length
31.5"
Height
30"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAD-YCZ-80R-GW-GG
Zoro #
G3622503
UPC #
847254069380
Country of Origin
China
Dimensions
Width
31.5"
Length
31.5"
Height
30"
Depth
31-1/2"
Details
Item
Wh 32Rnd Plastic Fold Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic
Color
Granite White
Type
Folding Table
Surface Material
Plastic
Description
Wh 32Rnd Plastic Fold Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.