Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White

  • Mfr # DAD-YCZ-152R-GW-GG

  • Zoro # G3622521


product price:  $188.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Shape
Round
Width
59.75"
Length
59.75"
Height
28.75"
Tabletop Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-YCZ-152R-GW-GG
Zoro #
G3622521
UPC #
847254069403
Country of Origin
China

Dimensions

Width
59.75"
Length
59.75"
Height
28.75"
Depth
59-3/4"

Details

Item
Wh 60Rnd Plastic Fold Table
Shape
Round
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Type
Folding Table
Material
Plastic
Color
Granite White
Surface Material
Plastic

Description

Ensure you have enough surface space for any function and take the stress out of hosting your next gathering. The round dining folding table is a great option for special event planners, catering companies and banquet facilities. This durable, easy to clean table is commercial rated for use in banquet halls, convention centers and at trade shows. Use during game night, dress it up for holiday parties, and coordinate crafts night. The thick, granite white tabletop is 60" in diameter, 1.75" thick, and will comfortably seat up to 8 adults. Its waterproof, impact and stain resistant top have a 880 pound static load capacity. Attractive gray powder coated legs lock securely in place while in use and non-marring floor caps protect your floor by sliding smoothly when you need to move the table. Designed for both indoor and outdoor use, store table indoors and protect the frame from extreme moisture. The 60" Round Granite White Plastic Folding Table is a convenient option for your next home, school or business event.


  • Ready To Use Commercial Table
  • 5' Folding Table
  • Seats up to 8 Adults
  • 880 lb. Static Load Capacity
  • 1.75" Thick Granite White Top is waterproof, impact and stain resistant
  • Gray Powder Coated Locking Legs with protective floor caps
  • Legs fold underneath top for flat storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.