Silver All-Weather Armless Steel Dining Chair

  • Mfr # XU-CH-10318-SIL-GG

  • Zoro # G708439642


product price:  $113.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Steel
Width
22.25 in
Height
32.75 in
Length
22.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-CH-10318-SIL-GG
Zoro #
G708439642
UPC #
196861093371
Country of Origin
China

Dimensions

Width
22.25 in
Height
32.75 in
Length
22.5 in

Details

Color
Silver
Material
Steel
Weight Capacity
300 lbs

Description

Sleek modern style is upwardly mobile and affordable with this modern commercial grade armless stack chair. Ideal for any indoor or outdoor space at your restaurant, bar, kitchen, or patio the slatted, contoured design of the back and seat aids with airflow and water drainage for comfort and quick turnaround for seating. The armless design is svelte and functional allowing this metal chair to slide completely under tables to create open floorspace in offices or breakrooms. Rising to the demands of the hospitality industry, as well as your home, this steel chair boasts a powder coated frame that is UV and weather resistant and holds up to 300 lbs. static weight. Lightweight and agile with a recommended stack height of 8 chairs, this bistro chair wipes clean with a damp cloth for quick easy cleanup at the end of the night. Convenience is key in busy establishments and households so this chair ships fully assembled for instant use right out of the box. Protective floor glides keep your indoor flooring surfaces free from damage making this kitchen chair a winner from all angles. Available in multiple colors, pair this dining chair with our metal armchair and bar height stool for a cohesive look throughout your home or business.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.