Slat Stool, Blk/Mahogany, Black Vinyl Sea
Mfr # XU-DG-6H1B-MAH-BAR-BLKV-GG
Zoro # G3641972
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Color
Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood, Foam
Weight Capacity
500 lb.
Seat Height Range
32"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-6H1B-MAH-BAR-BLKV-GG
Zoro #
G3641972
UPC #
847254084055
Country of Origin
China
Dimensions
Seat Height Range
32"
Details
Color
Mahogany Wood Back/Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Wood, Foam
Weight Capacity
500 lb.
Item
Slat Stool,Blk/Mahogany,Black Vinyl Seat
Backrest
Slat Back
Frame Material
Metal
Caster Type
Plastic Glides
Seat Material
Vinyl
Description
Slat Stool,Blk/Mahogany,Black Vinyl Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.