Sofa, 35" to 64" x 38", Upholstery Color: Black

  • Mfr # BT-70597-SOF-GG

  • Zoro # G3610597


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Series
Harmony
Frame Material
Metal
Overall Depth
35" to 64"
Number of Compartments
3
Overall Height
38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-70597-SOF-GG
Zoro #
G3610597
UPC #
889142083528
Country of Origin
China

Dimensions

Overall Depth
35" to 64"
Overall Height
38"

Details

Series
Harmony
Frame Material
Metal
Number of Compartments
3
Item
Black Leather Recliner Sofa
Category Type
Sofa
Upholstery Color
Black
Color
Black LeatherSoft
Product Type
Black Leather Recliner Sofa

Description

Black Leather Recliner Sofa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.