Shop FLASH FURNITURE
See all product information
Create Account
Sofa, 35" to 64" x 38", Upholstery Color: Brown
- Mfr # BT-70597-SOF-BN-GG
- Zoro # G3613613
product price:Â
$
1,081.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
900 lb
Series
Harmony
Frame Material
Metal
Overall Depth
64 in
Number of Compartments
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-70597-SOF-BN-GG
- Zoro #
- G3613613
- UPC #
- 889142087281
- Country of Origin
- China
- Weight Capacity
- 900 lb
- Series
- Harmony
- Frame Material
- Metal
- Number of Compartments
- 3
- Item
- Sofa
- Category Type
- Sofa
- Upholstery Color
- Brown
- Color
- Brown LeatherSoft
- Includes
- (2) Built-In Recliners
- Standards
- ANSI/BIFMA, CA 117, Greenguard Certified
- Seat Material
- Faux Leather
- Frame Color
- Black
- Seat Color
- Brown
- Back Color
- Brown
- Back Material
- Faux Leather
- Product Type
- Sofa
- Assembly
- Unassembled
- Upholstered Seat
- Yes
- Number of Casters/Glides
- 0
- Rolling
- No
- Adjustable Arms
- No
- Number of Arms
- 2
- Support Style
- Frame
- Upholstered Back
- Yes
Dimensions
- Overall Depth
- 64 in
- Overall Height
- 38 in
- Overall Width
- 77 in
- Seat Height
- 17 1/2 in
- Back Height
- 23 in
- Seat Depth
- 20 in
- Back Width
- 64 in
- Seat Width
- 21 in
- Seat Thickness
- 4 in
- Arm Height
- 23 in
Description
Sofa, Back Color Brown, Back Material Faux Leather, Frame Color Black, Frame Material Metal, Overall Depth 64 in, Overall Height 38 in, Overall Width 77 in, Product Type Sofa, Seat Color Brown, Seat Depth 20 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 21 in, Standards ANSI/BIFMA, CA 117, Greenguard Certified, Weight Capacity 900 lb, Support Style Frame, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 23 in, Back Width 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.