Square Folding Table, Plastic Top, White
Mfr # RB-3434-GG
Zoro # G3640712
product price: $67.99
/eaKey Features
Shape
Square
Width
33.75"
Length
33.75"
Height
29"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-3434-GG
Zoro #
G3640712
UPC #
889142084303
Country of Origin
China
Dimensions
Width
33.75"
Length
33.75"
Height
29"
Depth
33-3/4"
Details
Item
Folding Table
Shape
Square
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Material
Plastic (Table Top)
Color
Granite White
Type
Granite Folding Table
Description
Fold Table,Plastic,Wt,Sqr,Waterproof,34"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.