Square Walnut Table Top, Square w/Round Base, 36", Laminate Top, Wood Grain

  • Mfr # XU-WALTB-3636-TR24B-GG

  • Zoro # G3639839


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
36"
Length
36"
Height
43.125"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-WALTB-3636-TR24B-GG
Zoro #
G3639839
UPC #
889142008040
Country of Origin
China

Dimensions

Width
36"
Length
36"
Height
43.125"
Depth
36"

Details

Item
Walnut Table Top,Square w/Round Base,36"
Shape
Square
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Iron
Finish
Walnut Laminate
Assembled/Unassembled
Unassembled
Type
Break Room/Cafeteria Table
Color
Walnut
Material
Laminate (Table Top)
Surface Material
Laminate

Description

Walnut Table Top,Square w/Round Base,36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.