Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack Chair, Sled Base, Black Vinyl

  • Mfr # XU-8700-BLK-B-VYL-30-GG

  • Zoro # G3639638


product price: $64.29
/ea

Key Features

Seat Color
Black
Back Color
Black
Color
Black Vinyl/Black Frame
Frame Material
Metal
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-8700-BLK-B-VYL-30-GG
Zoro #
G3639638
UPC #
847254007740
Country of Origin
China

Dimensions

Overall Width
18 3/4 in
Overall Height
32 1/4 in
Seat Width
16 1/2 in
Overall Depth
23 in
Seat Depth
16 1/2 in
Back Height
15 1/2 in
Back Width
17 3/4 in
Seat Height - Maximum
18 1/4 in
Padding Thickness
1 1/2 in
Seat Height - Minimum
18 1/4 in

Details

Seat Color
Black
Back Color
Black
Color
Black Vinyl/Black Frame
Frame Material
Metal
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Standards
ANSI/BIFMA
Frame Color
Black
Number of Leg Braces
1
Seat Structural Material
Vinyl
Stack Capacity
10
Product Type
Stacking Chair
Includes Back
Backrest
Upholstery Material
Vinyl
Back Structural Material
Vinyl
Foot Type
Glides

Description

Stacking Chair, Overall Height 32 1/4 in, Overall Width 18 3/4 in, Overall Depth 23 in, Seat Width 16 1/2 in, Seat Depth 16 1/2 in, Back Height 15 1/2 in, Back Width 17 3/4 in, Seat Color Black, Back Color Black, Frame Color Black, Frame Material Metal, Arm Style Armless, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.