Shop All Waiting Room & Guest Chairs
Flash Furniture
Stackable Chair, 20"L33-1/2"H, ContemporarySeries
Mfr # ET-3534-AB-GG
Zoro # G3616249
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2"
- Overall Depth 20"
- Back Color Blue
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Product Information
- Brand Flash Furniture
- MFR # ET-3534-AB-GG
- Zoro # G3616249
- UPC # 889142080954
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 20" |
Width | 17-3/4" |
Details
Description
Distressed Blue Metal Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Safeguard Strike, 1-3/4" to 2-1/2" Offset (10056005005)
- MARTEX SOVEREIGN Hand Towel, 16 x 30 In, Ecru, PK24 (7132338)
- OSBORNE WOOD PRODUCTS 6 1/2 x 4 7/8 Large Round Finial in Hard Maple (3017HM)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, BF, Glides, BLK (BR-VMBSO-RG-BF-RG-8540)
- FLASH FURNITURE BlackTask Office Chair, 29"L42-3/4"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-2073F-GG)
- FLASH FURNITURE BlackBig and Tall Office Chair, 31 1/2 inW28-1/2"L47-1/2"H, Padded Flip-up, MeshSeat, ContemporarySeries (BT-20180-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, VinylSeat, HerculesSeries (XU-DGW0005LAD-MAH-BLKV-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- FLASH FURNITURE BlackOffice Chair, 35"L49-1/2"H, Padded, LeatherSeat, HerculesSeries (GO-1850-1-LEA-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-DOT-PK-GG)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- Flash Furniture Waiting Room & Guest Chairs