Stool, Ladder Back, Cherry Wd w/Burg Viny
- Mfr # XU-DGW0005BARLAD-CHY-BURV-GG
- Zoro # G3644370
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Cherry Wood Frame
Finish
Cherry Wood
Material
Wood
Seat Height Range
31"
Caster Type
Plastic Glides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DGW0005BARLAD-CHY-BURV-GG
- Zoro #
- G3644370
- UPC #
- 812581016499
- Country of Origin
- China
- Color
- Burgundy Vinyl Seat/Cherry Wood Frame
- Finish
- Cherry Wood
- Material
- Wood
- Caster Type
- Plastic Glides
- Weight Capacity
- 800 lb.
- Backrest
- Ladder Back
- Frame Material
- Wood
- Seat Material
- Vinyl
- Item
- Stool,Ladder Back,Cherry Wd w/Burg Vinyl
Dimensions
- Seat Height Range
- 31"
Description
Stool,Ladder Back,Cherry Wd w/Burg Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.